Beli komputer gaming di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lenovo ThinkCentre Neo 50t Gen 4
    Mulai

    Rp13.999.900

    Lenovo ThinkCentre Neo 50t Gen 4
    atribut:
    • Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
    • Graphics: Integrated Intel UHD Graphics 730
    • Memory (GB): 1 x 8 UDIMM DDR4-3200
    • Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
  2. REDRAGON RGB Gaming PC Case Sideswipe
    Mulai

    Rp2.499.900

    REDRAGON RGB Gaming PC Case Sideswipe
    atribut:
    • Dimensions (mm): 380x185x425
    • Thickness (mm): 0.6 SPCC
    • Material: Plastic front panel with Tempered glass; Left side with Tempered Glass and CNC aluminum screws
    • USB Port: 1xUSB3+2xUSB2(1.1)
    • Fans Capability: 12cm Fan x 3 in the Front, 12cm Fan x 1 at Rear, 12cm Fan x 3 at power supply cage. Total 7 Fans.
    • Package Dimensions (mm): 505x240x510
  3. PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)
    Mulai

    Rp1.199.900

    PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)
    Deskripsi:
    Cartridges of sealant fit into the barrel of these manual caulk guns. The guns press their plunger against the end of the cartridge and squeeze sealant through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the sealant and the gun.
    atribut:
    • UNSPSC: 27112906
    • Barrel Materials: Steel
    • For Container Type: Cartridge
    • Grip Style: Standard
    • Plunger Type: Smooth Rod
    • Thrust Ratio: 26:1
  4. Acer Charger Adaptor (Komputer Desktop)
    Mulai

    Rp17.999.900

    Acer Charger Adaptor (Komputer Desktop)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  5. Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloud
    Mulai

    Rp189.999.900

    Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloud
    atribut:
    • CPU Architecture: x64 64-bit
    • CPU Frequency: Quad-Core 3.4GHz up to 4.6GHz
    • CPU Model: Intel Xeon E-2224
    • Compatible Drive Type: 3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe, M.2 2280 SATA 3, M.2 2260 SATA 3, M.2 2242 SATA 3
    • Expansion: 1x Front USB 3.2 Gen 1, 2x Rear USB 3.2 Gen 2 (10Gbps)
    • Flash Memory (GB): 8 USB DOM
    • Humidity (%RH): 5 to 95
    • Input Power Voltage (V): 100 to 240 AC
    • Maximum Drive Bays with Expansion Unit: 22
    • Maximum Internal Raw Capacity (TB): 180 (18 HDD x10, Capacity may vary by RAID types)
    • Maximum Raw Capacity with Expansion Units (TB): 440 (20 HDD x22, Capacity may vary by RAID types)
    • Memory (GB): 8 DDR4 ECC SO-DIMM
    • Memory Expandable up to (GB): 64 (2x 32)
    • Network: 1x 10 Gigabit Ethernet (10G/5G/2.5G/1G/100M) 3x 2.5 Gigabit Ethernet (2.5G/1G/100M)
    • Operating Temperature (°C): 0~40
    • Power Consumption (W): 78.7 (Operation); 40.1 (Disk Hibernation); 5.8 (Sleep Mode)
    • Power Supply Unit / Adapter (W): 350 x1
    • Size (HxWxD) (mm): 215.5x293x230
    • Storage Temperature (°C): -20~70
    • System Fan: 2x 120mm Fan
  6. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  7. Qnap Intel Xeon D SAS Dual Controller
    Mulai

    Rp999.999.900

    Qnap Intel Xeon D SAS Dual Controller
    Deskripsi:
    ES1686dc Next-generation Enterprise ZFS NAS: High-performance and near-zero downtime high availabilityDelivering enterprise high availability, the ES1686dc Enterprise ZFS NAS features Intel Xeon D processors, dual active controllers, up to 512 GB DDR4 ECC memory, SAS 12Gb/s, and ZFS that supports logical volume management. The ES1686dc runs the latest QES 2.1.0 operating system that supports near-limitless snapshots, SnapSync, block-level data deduplication, and inline data compression. Whether being used as a mission-critical file server, virtualization server, VDI, medium-sized data center, video streaming, surveillance storage, and efficient file backup & recovery, the ES1686dc helps your business to achieve service-level agreements for performance and uptime.
    atribut:
    • Buttons: Power, Reset
    • CPU Architecture: 64-bit x86
    • Dimensions (HxWxD) (mm): 132x446.2x587.75
    • Drive Bay: 16x 3.5-inch SAS 12Gb/s, backward-compatible to SAS 6Gb/s
    • Drive Compatibility: 3.5-inch bays: 3.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA solid state drives The QDA-SA adapter is designed for QNAP Enterprise ZFS NAS and allows the use of a SATA 6Gbps drive in a 3.5-inch SAS drive bay
    • Encryption Engine: (AES-NI)
    • Flash Memory (GB): 4 (Dual boot OS protection)
    • Form Factor: 3U Rackmount
    • Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 10000
    • Maximum Memory (GB): 512 (8x 64)
    • Memory Slot: 8 x R-DIMM/LR-DIMM DDR4 IMPORTANT: You can only use one type of dual in-line memory module (DIMM) at a time. Do not use registered DIMM (RDIMM) with load-reduction DIMM (LRDIMM) memory.
    • Operating Temperature (°C): 0 to 40
    • Power Consumption: Operating Mode, Typical (W): 500.87 Testedith drives fully populated.
    • Power Supply Unit (W): Redundant/ Hot Swap Power Vin: 770 @90~264VAC
    • System Warning: Buzzer
    • fan: Hot-swappable fan module (60x60x38mm; 16000RPM/12v/2.8Ax 3)
  8. 9G Lakban OPP 43micron (Solasi / Selotip)
    Mulai

    Rp65.900

    9G Lakban OPP 43micron (Solasi / Selotip)
    atribut:
    • Thickness (micron): 43
  9. Dalton Mobile Vertical Lifts
    Mulai

    Rp70.999.900

    Dalton Mobile Vertical Lifts
    atribut:
    • Integrated Charger (V/A): 12/15
  10. IKURA Toggle Clamp Parts
    Mulai

    Rp59.900

    IKURA Toggle Clamp Parts
    atribut:
    • Finish Material: Main body: Steel, Screw tip rubber: Nitrile rubber
  11. Kakuta Bolt with Rubber
    52%
    Mulai

    Rp58.900

    Kakuta Bolt with Rubber
    Deskripsi:
    -The head of the bolts are covered with rubber not to damage the workpieces.(not cap type.)
    atribut:
    • Main Body Materials: Stainless Steel (SUS304)
    • Screw Tip Rubber Materials: Nitrile rubber
  12. Fort Toggle Switch (Saklar Tuas)
    Mulai

    Rp11.900

    Fort Toggle Switch (Saklar Tuas)
    atribut:
    • Ampere (A): 15
  13. Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    Mulai

    Rp139.900

    Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Number of Circuits: Single pole/double throw (3P)
    • Operations: ON-ON
    • Rating: 6A125VAC, 3A250VAC, 4A30VDC (ON-OFF, ON-ON), 3A30VDC (ON-OFF-ON)
    • Contact resistance: <10momega (DC2 to 4V with 100mA)
    • Insulation Resistance: DC500V, >1000Momega
    • Mounting hole dimensions: φ6.5mm
    • Specification: Soldered terminal
    • Bushing size: M6
  14. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
  15. Indexa Latch Type Toggle Clamp
    Mulai

    Rp269.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  16. NKK Switches (formerly Nippon Kaikei) toggle switch
    Mulai

    Rp88.900

    NKK Switches (formerly Nippon Kaikei) toggle switch
    Deskripsi:
    Toggle switch (M series) Light switching action / Large lever tilting angle, with mechanism to prevent falling / Special silver alloy contacts: high contact stability, long life / Seesaw method adopted / UL94V-0 case / Excellent corrosion resistance /Improved insulation/High contact reliability of contact parts/Prevents flux infiltration and terminal rattling/OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
    atribut:
    • Contact Specifications: Silver
    • Insulation Resistance (GΩ): 1 or more (DC500V)
    • Operating Temperature Range (°C): -30~85
    • Operation Mechanism: Basic lever
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Withstand Voltage (V/minute): AC1k or more (between terminals), AC1.5k or more (between terminals and earth), AC500 or more (between LED terminal and earth)
  17. Acer Dekstop Aspire All In One C24-1651 (OHS) (Komputer Desktop)
    Mulai

    Rp10.999.900

    Acer Dekstop Aspire All In One C24-1651 (OHS) (Komputer Desktop)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
Daftar Harga komputer gaming Terbaru October 2026
Lenovo ThinkCentre Neo 50t Gen 4Rp13.999.900
REDRAGON RGB Gaming PC Case SideswipeRp2.499.900
PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)Rp1.199.900
Acer Charger Adaptor (Komputer Desktop)Rp17.999.900
Asustor Lockerstor 10 PRO 10-Bay NAS Storage CloudRp189.999.900
NKK SWITCHES Toggle SwitchRp99.900
Qnap Intel Xeon D SAS Dual ControllerRp999.999.900
9G Lakban OPP 43micron (Solasi / Selotip)Rp65.900
Dalton Mobile Vertical LiftsRp70.999.900
IKURA Toggle Clamp PartsRp59.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)